Zoro Homepage

Network Cable - Rj-45 (M) - Rj-45 (M) - 4 Ft - Utp - ( Cat 5E ) -

  • Mfr # A3L791-04-PUR

  • Zoro # G0212376


product price: $2.55
/ea
Sold in multiples of 3 for $7.65

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
No
Length - Patch Cord
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L791-04-PUR
Zoro #
G0212376
UPC #
722868143292
Country of Origin
Unknown

Dimensions

Length - Patch Cord
4 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
No
Jacket Color
Purple
Jacket Material
Polyvinyl Chloride
Fire Rating - Data Cable
CM
Solid / Stranded
Stranded
Wire Gauge
24 AWG
Features
Flame Retardant
Number of Conductor Pairs
4
Conductor Material
Bare Copper
For Use With
Network Device
Connector Plating
Gold
Insulation Material
High-density Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.