Zoro Homepage

Network Cable - Rj-45 (M) - Rj-45 (M) - 7 Ft - ( Cat 5E ) - Orange

  • Mfr # A3X126-07-ORG

  • Zoro # G0238912


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Item - Data Cable
Crossover Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
7 ft
Jacket Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3X126-07-ORG
Zoro #
G0238912
UPC #
722868131626
Country of Origin
Unknown

Dimensions

Length - Patch Cord
7 ft

Details

Item - Data Cable
Crossover Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Jacket Color
Orange
Conductor Material
Copper
Standards
EIA/TIA-568
Jacket Material
Polyvinyl Chloride
Compatibility
Hub (Hub-to-Hub), PC (PC-to-PC)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.