Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Network Cable/Rj-45 (M)/Rj-45 (M)

  • Mfr # A3L791-05-WHT-S

  • Zoro # G0229532


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Cable Type
Category 5e
Standards
EIA/TIA-568.
Conductor Material
Bare Copper
Color
White
Cable Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L791-05-WHT-S
Zoro #
G0229532
UPC #
722868158036
Country of Origin
Unknown

Dimensions

Cable Length
5 ft

Details

Cable Type
Category 5e
Standards
EIA/TIA-568.
Conductor Material
Bare Copper
Color
White
Item
Network Cable
Features
Flame Retardant, Molded, Stranded
Insulation Material
High-density Polyethylene (HDPE)
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
(1) RJ-45 Network - Male
Boot Type
Snagless
Cable Characteristic
Patch Cable
Cable Listing
CM
Device Supported
MacBook Air, MacBook Pro, Network Device
Compatibility
Apple Devices:MacBook AirMacBook Air 11"MacBook Air 13"MacBook Pro (2014)MacBook Pro 13"MacBook Pro 15"MacBook Pro 17"
Connector Plating
Gold
Wire Gauge
24 AWG
Connector on Second End Details
(1) RJ-45 Network - Male
Number of Pairs
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.