Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, Surge, 12 ft., White

  • Mfr # BLKBE10720012

  • Zoro # G507199730


product price: $30.15
/ea

Key Features

Type
Surge
Number of Outlets
7
Cord Length
12 ft.
Color
White
Gauge/Conductor
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLKBE10720012
Zoro #
G507199730
UPC #
722868594285
Country of Origin
China

Dimensions

Cord Length
12 ft.

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
7
Color
White
Gauge/Conductor
14

Description

Home Series Surgemaster Surge Protector with seven outlets is designed for entrylevel computers, peripherals, phone, fax, modems and more Device filters EMIRFI noise up to 43 dB reduction Surge protector offers telephone line RJ11 protection, rightangle plug, and 2320 Joules of protection 12' extended cord delivers optimal, safe AC power through a 14gauge heavyduty cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.