Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, Surge, 3 ft, White

  • Mfr # F5C047

  • Zoro # G9333898


product price: $12.75
/ea

Key Features

Type
Surge
Number of Outlets
6
Color
White
Width
3.3 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5C047
Zoro #
G9333898
UPC #
722868663639
Country of Origin
Unknown

Dimensions

Cord Length
3 ft
Width
3.3 in
Depth
2 in
Height
11 in

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
6
Color
White
Voltage
120V AC
Mounting
External
For Use With
Cell-phone Chargers, Radios, Answering Machines, High-end Home Theater
Special Features
Spikes Protection, Surge Protection
Plug Type
NEMA 5-15P
Rated Joules
300 J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.