Zoro Homepage

Outlet Strip, Surge, 8 Outlet(s) 8 ft.

  • Mfr # BE10800008CM

  • Zoro # G109993958


product price: $28.25
/ea

Key Features

Type
Surge
Cord Length
8 ft.
Number of Outlets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE10800008CM
Zoro #
G109993958
UPC #
722868739259
Country of Origin
China

Dimensions

Cord Length
8 ft.

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
8

Description

The Commercial 8-Outlets Surge Suppressor provides premium power protection for commercial office environments. We've used advanced design elements, top-quality construction, and superior circuitry and components to provide the most complete protection from surge, spike, and other electrical abnormalities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.