Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Tap, Surge, 6 ft., White

  • Mfr # BLKBE10720006

  • Zoro # G907199699


product price: $30.15
/ea

Key Features

Type
Surge
Number of Outlets
7
Cord Length
6 ft.
Color
White
Gauge/Conductor
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLKBE10720006
Zoro #
G907199699
UPC #
722868552551
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Outlet Tap
Type
Surge
Number of Outlets
7
Color
White
Gauge/Conductor
14

Description

The 7Outlet SurgeMaster Surge Protector offers threeline AC Surge protection for small home office computer and standard household electronics 6' power cord delivers optimal, safe AC power through a 14gauge heavyduty cord Surge protector filters EMIRFI noise up to 43 dB reduction and features rightangle plug and 1in, 2out RJ11 telephonefax protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.