Zoro Homepage

patch cable 4ft black

  • Mfr # A3L791-04-BLK-S

  • Zoro # G310520011


product price: $11.99
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L791-04-BLK-S
Zoro #
G310520011
UPC #
722868209608
Country of Origin
China

Dimensions

Length - Patch Cord
4 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Color
Black
Number of Conductor Pairs
4
Wire Gauge
24 AWG
Conductor Material
Bare Copper
Standards
EIA/TIA-568
Solid / Stranded
Stranded
Jacket Material
PVC
Features
Flame Retardant, Molded
Insulation Material
HDPE
Compatibility
MacBook Air 11"; MacBook Air 13"; MacBook Pro 13"; MacBook Pro 15"; MacBook Pro 17"
Connector Plating
Gold
Cable Listing
CM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.