Zoro Homepage

Patch Cable - Cat-5E - Stranded - 1000 Ft

  • Mfr # A7J304-1000-YLW

  • Zoro # G0159009


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
Bare Wire
Shielded
No
Length - Patch Cord
1000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7J304-1000-YLW
Zoro #
G0159009
UPC #
722868150818
Country of Origin
Unknown

Dimensions

Length - Patch Cord
1000 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
Bare Wire
Shielded
No
Jacket Color
Yellow
Number of Conductor Pairs
4
Features
Flame Retardant
Wire Gauge
24 AWG
Standards
EIA/TIA-568
Conductor Material
Bare Copper
Solid / Stranded
Stranded
Jacket Material
Polyvinyl Chloride
Fire Rating - Data Cable
CM
For Use With
Network Device
Insulation Material
High-density Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.