Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patch Cable - Lc Multi-Mode (M) - Mt-Rj Multi-Mode (M) - 1 M - Fiber

  • Mfr # F2F202L9-01M

  • Zoro # G0213889


product price: $19.35
/ea

Key Features

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
LC - Male; MT-RJ Network - Male
Length - Patch Cord
3.28 ft
Cable Type
Fiber Optic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2F202L9-01M
Zoro #
G0213889
UPC #
722868585245
Country of Origin
Unknown

Dimensions

Length - Patch Cord
3.28 ft

Details

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
LC - Male; MT-RJ Network - Male
Cable Type
Fiber Optic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.