
Patch Cable - Lc Multi-Mode (M) - Mt-Rj Multi-Mode (M) - 5 M - Fiber
Mfr # F2F202L9-05M
Zoro # G0214001
product price: $22.75
/eaKey Features
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
MT-RJ Network - Male; LC - Male
Length - Patch Cord
16.4 ft
Jacket Color
Orange
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F2F202L9-05M
Zoro #
G0214001
UPC #
722868585276
Country of Origin
Unknown
Dimensions
Length - Patch Cord
16.4 ft
Core Dimension - Fiber Optic Cable
62.5 µm
Clad Dimension
125 µm
Details
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
MT-RJ Network - Male; LC - Male
Jacket Color
Orange
Cable Type
Fiber Optic
Jacket Material
Polyvinyl Chloride
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.