
Patch Cable - Lc/Pc Multi-Mode - Male - Lc/Pc Multi-Mode - Male -
Mfr # F2F402LL-50M-G
Zoro # G0298397
product price: $85.85
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
OM3
Connector Type - Patch Cord
LC/PC Network - Male
Length - Patch Cord
164.04 ft
Jacket Color
Aqua
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F2F402LL-50M-G
Zoro #
G0298397
UPC #
722868647745
Country of Origin
Unknown
Dimensions
Length - Patch Cord
164.04 ft
Clad Dimension
125 µm
Core Dimension - Fiber Optic Cable
50 µm
Details
Item - Data Cable
Patch Cable
Category - Data Cable
OM3
Connector Type - Patch Cord
LC/PC Network - Male
Jacket Color
Aqua
Transmission Speed
10 Gbps
Single Mode/Multi-Mode
Multi-Mode
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Duplex
Jacket Material
Polyvinyl Chloride
For Use With
Network Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.