Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patch Cable - Rj-45 (M) - Rj-45 (M) - 2 Ft - Utp - ( Cat 5E )

  • Mfr # A3L791-02-S

  • Zoro # G0176676


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L791-02-S
Zoro #
G0176676
UPC #
722868177563
Country of Origin
Unknown

Dimensions

Length - Patch Cord
2 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Jacket Color
Gray
Fire Rating - Data Cable
CM
Standards
EIA/TIA-568
Features
Flame Retardant, Molded
Wire Gauge
24 AWG
Conductor Material
Bare Copper
Solid / Stranded
Stranded
Jacket Material
Polyvinyl Chloride
Number of Conductor Pairs
4
Insulation Material
High-density Polyethylene
Connector Plating
Gold
Compatibility
Apple Devices: MacBook Air, MacBook Air 11", MacBook Air 13", MacBook Pro (2014), MacBook Pro 13", MacBook Pro 15", MacBook Pro 17"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.