Zoro Homepage

Patch Cable - Rj-45 (M) - Rj-45 (M) - 20 Ft - ( Cat 5E ) - Green

  • Mfr # A3L791-20-GRN-S

  • Zoro # G0261111


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L791-20-GRN-S
Zoro #
G0261111
UPC #
722868193556
Country of Origin
Unknown

Dimensions

Length - Patch Cord
20 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Jacket Color
Green
Standards
EIA/TIA-568B
Features
Molded, Flame Retardant
Fire Rating - Data Cable
CM
Solid / Stranded
Stranded
Wire Gauge
24 AWG
Number of Conductor Pairs
4
Conductor Material
Bare Copper
Jacket Material
Polyvinyl Chloride
Connector Plating
Gold
Compatibility
Apple Devices: MacBook Air, MacBook Air 11", MacBook Air 13", MacBook Pro (2014), MacBook Pro 13", MacBook Pro 15", MacBook Pro 17"
Insulation Material
High-density Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.