
Patch Cable - Rj-45 (M) - Rj-45 (M) - 30 Ft - ( Cat 5E ) - Black
Mfr # A3L791-30-BLK-S
Zoro # G0269329
product price: $12.99
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
30 ft
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3L791-30-BLK-S
Zoro #
G0269329
UPC #
722868164419
Country of Origin
Unknown
Dimensions
Length - Patch Cord
30 ft
Details
Item - Data Cable
Network Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Jacket Color
Black
Conductor Material
Copper
Standards
EIA/TIA-568 Category 5e
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.