Zoro Homepage

Patch Cable - Rj-45 (M) - Rj-45 (M) - 5 Ft - Utp - ( Cat 5E ) - Blue

  • Mfr # A3L791-05-BLU-M

  • Zoro # G0164977


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Connector Type - Patch Cord
RJ-45 - Male
Length - Patch Cord
5 ft
Category - Data Cable
Category 5e
Conductor Material
Copper
Jacket Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L791-05-BLU-M
Zoro #
G0164977
UPC #
722868131794
Country of Origin
Unknown

Dimensions

Length - Patch Cord
5 ft

Details

Connector Type - Patch Cord
RJ-45 - Male
Category - Data Cable
Category 5e
Conductor Material
Copper
Jacket Color
Blue
Item - Data Cable
Patch Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.