Patch Cable - Rj-45 (M) - Rj-45 (M) - 5 Ft - Utp - ( Cat 6 ) - Yellow

  • Mfr # A3L980-05-YLW-S

  • Zoro # G0229812


product price:  $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
5 ft
Category - Data Cable
Category 6
Wire Gauge
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3L980-05-YLW-S
Zoro #
G0229812
UPC #
722868406649
Country of Origin
Unknown

Dimensions

Length - Patch Cord
5 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Category - Data Cable
Category 6
Wire Gauge
24 AWG
Solid / Stranded
Stranded
Jacket Color
Yellow
Fire Rating - Data Cable
CM
Shielded
No
Conductor Material
Bare Copper
Item - Data Cable
Patch Cable
Number of Conductor Pairs
4
Features
Flame Retardant
Jacket Material
Polyvinyl Chloride
For Use With
VoIP Device, Network Device
Connector Plating
Gold
Insulation Material
High-density Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.