
Patch Cable - Rj-45 (M) - Rj-45 (M) - 50 Ft - ( Cat 5E ) - Black
Mfr # A3L791-50-BLK
Zoro # G0181646
product price: $19.89
/eaKey Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3L791-50-BLK
Zoro #
G0181646
UPC #
722868124741
Country of Origin
Unknown
Dimensions
Length - Patch Cord
50 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Black
Conductor Material
Bare Copper
Number of Conductor Pairs
4
Fire Rating - Data Cable
CM
Features
Flame Retardant
Standards
EIA/TIA-568
Jacket Material
Polyvinyl Chloride
Solid / Stranded
Stranded
Wire Gauge
24 AWG
For Use With
Network Device
Connector Plating
Gold
Insulation Material
High-density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.