Zoro Homepage

Patch Cable - Rj-45 (M) - Rj-45 (M) - 50 Ft - ( Cat 5E ) - Blue

  • Mfr # A3L791-50-BLU

  • Zoro # G0166106


product price: $19.15
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
No
Length - Patch Cord
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L791-50-BLU
Zoro #
G0166106
UPC #
722868124772
Country of Origin
Unknown

Dimensions

Length - Patch Cord
50 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
No
Jacket Color
Blue
Solid / Stranded
Stranded
Features
Flame Retardant
Jacket Material
Polyvinyl Chloride
Wire Gauge
24 AWG
Fire Rating - Data Cable
CM
Number of Conductor Pairs
4
Conductor Material
Bare Copper
For Use With
Network Device
Connector Plating
Gold
Insulation Material
High-density Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.