Zoro Homepage

Patch Cable - Rj-45 (M) - Rj-45 (M) - 50 Ft - ( Cat 5E ) - White

  • Mfr # A3L791-50-WHT-S

  • Zoro # G0283870


product price: $19.69
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L791-50-WHT-S
Zoro #
G0283870
UPC #
722868125762
Country of Origin
Unknown

Dimensions

Length - Patch Cord
50 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Jacket Color
White
Fire Rating - Data Cable
CM
Features
Flame Retardant, Molded
Conductor Material
Bare Copper
Solid / Stranded
Stranded
Jacket Material
Polyvinyl Chloride
Wire Gauge
24 AWG
Number of Conductor Pairs
4
Compatibility
Apple Devices: MacBook Air, MacBook Air 11", MacBook Air 13", MacBook Pro (2014), MacBook Pro 13", MacBook Pro 15", MacBook Pro 17"
Insulation Material
High-density Polyethylene
Connector Plating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.