This item is Discontinued.

Belkin Patch Cable - Rj-45 (M) - Rj-45 (M) - 50 Ft - Utp - ( Cat 5E ) - A3L791-50-PUR-S

This item is Discontinued.

Belkin

Patch Cable - Rj-45 (M) - Rj-45 (M) - 50 Ft - Utp - ( Cat 5E ) - (Discontinued)

Mfr # A3L791-50-PUR-S
Zoro # G0165290
UPC # 722868207369
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A3L791-50-PUR-S
Zoro #
G0165290
UPC #
722868207369
Country of Origin
Unknown

Dimensions

Length - Patch Cord
50 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Jacket Color
Purple
Standards
EIA/TIA-568
Conductor Material
Copper
Jacket Material
Polyvinyl Chloride

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.