
Patch Cable - Rj-45 (M) - Rj-45 (M) - 6 Ft - Utp - ( Cat 5E ) - Yellow
Mfr # A3X126-06-YLW
Zoro # G0270266
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
6 ft
Item - Data Cable
Patch Cable
Conductor Material
Bare Copper
Jacket Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3X126-06-YLW
Zoro #
G0270266
UPC #
722868186169
Country of Origin
Unknown
Dimensions
Length - Patch Cord
6 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Item - Data Cable
Patch Cable
Conductor Material
Bare Copper
Jacket Color
Yellow
Fire Rating - Data Cable
CM
Jacket Material
Polyvinyl Chloride
Solid / Stranded
Stranded
Wire Gauge
24 AWG
Shielded
No
Features
Flame Retardant
Category - Data Cable
Category 5e
Number of Conductor Pairs
4
For Use With
Network Device
Insulation Material
High-density Polyethylene
Connector Plating
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.