
Patch Cable - Rj-45 (M) - Rj-45 (M) - 7 Ft - Utp ( Cat 6 ) - Green
Mfr # A3L980B07-GRN-S
Zoro # G0266860
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3L980B07-GRN-S
Zoro #
G0266860
UPC #
722868452042
Country of Origin
Unknown
Dimensions
Length - Patch Cord
7 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Green
Fire Rating - Data Cable
CM
Jacket Material
Polyvinyl Chloride
Conductor Material
Bare Copper
Features
Flame Retardant
Standards
EIA/TIA-568
Number of Conductor Pairs
4
Solid / Stranded
Stranded
Wire Gauge
24 AWG
For Use With
Network Device, VoIP Device
Connector Plating
Gold
Insulation Material
High-density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.