This item is Discontinued.

Belkin Patch Cable - Rj-45 - Male - Rj-45 - Male - 8 Inch - Black A3L791-06IN-BLK

Patch Cable - Rj-45 - Male - Rj-45 - Male - 8 Inch - Black (Discontinued)

  • Mfr # A3L791-06IN-BLK
  • Zoro # G110520686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L791-06IN-BLK
Zoro #
G110520686
UPC #
722868256824
Country of Origin
China

Dimensions

Length - Patch Cord
6 in

Details

Connector Type - Patch Cord
RJ-45 - Male
Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Conductor Material
Copper
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.