Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patch Cable - Rj-45 - Male - Rj-45 - Male - Unshielded Twisted Pair

  • Mfr # A3L791-01-ORG

  • Zoro # G0264051


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 - Male
Length - Patch Cord
1 ft
Jacket Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L791-01-ORG
Zoro #
G0264051
UPC #
722868129128
Country of Origin
Unknown

Dimensions

Length - Patch Cord
1 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 - Male
Jacket Color
Orange
Standards
EIA/TIA-568
Conductor Material
Copper
Series
700

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.