Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patch Cable Rj-45 M/M3 Ft Cat 6 Black

  • Mfr # A3L980B03-BLK-S

  • Zoro # G210519986


product price: $13.55
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
CAT 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L980B03-BLK-S
Zoro #
G210519986
UPC #
722868433980
Country of Origin
China

Dimensions

Length - Patch Cord
3 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
CAT 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Conductor Material
Bare Copper
Features
Flame Retardant
Solid / Stranded
Stranded
Number of Conductor Pairs
4
Wire Gauge
24 AWG
Jacket Material
PVC
Color
Black
Standards
UL Listed
Insulation Material
HDPE
Cable Listing
CM
Device Supported
VoIP Device, Network Device
Connector Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.