
Patch Cable - Sc - Male - Lc - Male - Fiber Optic - 15 M
Mfr # F2F202L7-15M
Zoro # G0240960
product price: $28.15
/eaKey Features
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
LC/PC Network - Male; SC/PC Network - Male
Length - Patch Cord
49.21 ft
Jacket Color
Orange
Single Mode/Multi-Mode
Multi-Mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F2F202L7-15M
Zoro #
G0240960
UPC #
722868392676
Country of Origin
Unknown
Dimensions
Length - Patch Cord
49.21 ft
Clad Dimension
125 µm
Core Dimension - Fiber Optic Cable
62.5 µm
Details
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
LC/PC Network - Male; SC/PC Network - Male
Jacket Color
Orange
Single Mode/Multi-Mode
Multi-Mode
Simplex/Duplex/Multifiber
Duplex
Cable Type
Fiber Optic
For Use With
Network Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.