Patch Cable - Sc - Male - Lc - Male - Fiber Optic - 5 M - Aqua

  • Mfr # F2F402L7-05M-G

  • Zoro # G0282927


product price:  $32.89
/ea

Key Features

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
LC/PC Network - Male; SC/PC Network - Male
Length - Patch Cord
16.4 ft
Jacket Color
Aqua
Transmission Speed
10 Gbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F2F402L7-05M-G
Zoro #
G0282927
UPC #
722868601242
Country of Origin
Unknown

Dimensions

Length - Patch Cord
16.4 ft
Core Dimension - Fiber Optic Cable
50 µm
Clad Dimension
125 µm

Details

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
LC/PC Network - Male; SC/PC Network - Male
Jacket Color
Aqua
Transmission Speed
10 Gbps
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-Mode
For Use With
Network Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.