
Patch Cable - Sc - Male - Mt-Rj Multi-Mode - Male - 1 M - Fiber Optic
Mfr # F2F20297-01M
Zoro # G0225822
product price: $15.69
/eaKey Features
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
MT-RJ Network - Male; SC Network - Male
Length - Patch Cord
3.28 ft
Jacket Color
Orange
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F2F20297-01M
Zoro #
G0225822
UPC #
722868585191
Country of Origin
Unknown
Dimensions
Length - Patch Cord
3.28 ft
Clad Dimension
125 µm
Core Dimension - Fiber Optic Cable
62.5 µm
Details
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
MT-RJ Network - Male; SC Network - Male
Jacket Color
Orange
Cable Type
Fiber Optic
Jacket Material
Polyvinyl Chloride
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.