Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patch Cable - Sc-Multimode - Male - St-Multimode - Male - Fiber Optic

  • Mfr # A2F20207-05M

  • Zoro # G0255992


product price: $23.19
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
ST/PC Network - Male; SC/PC Network - Male
Length - Patch Cord
16.4 ft
Jacket Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2F20207-05M
Zoro #
G0255992
UPC #
722868272718
Country of Origin
Unknown

Dimensions

Length - Patch Cord
16.4 ft
Core Dimension - Fiber Optic Cable
62.5 µm
Clad Dimension
125 µm

Details

Item - Data Cable
Patch Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
ST/PC Network - Male; SC/PC Network - Male
Jacket Color
Orange
Jacket Material
Polyvinyl Chloride
Simplex/Duplex/Multifiber
Duplex
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-Mode
For Use With
Network Device

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.