
Patch Cable - Sc Single Mode (M) - Sc Single Mode (M) - 1 M - Fiber
Mfr # F2F80277-01M
Zoro # G0224711
product price: $19.75
/eaKey Features
Item - Data Cable
Patch Cable
Category - Data Cable
OS1
Connector Type - Patch Cord
SC/PC Network - Male
Length - Patch Cord
3.28 ft
Jacket Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F2F80277-01M
Zoro #
G0224711
UPC #
722868585399
Country of Origin
Unknown
Dimensions
Length - Patch Cord
3.28 ft
Clad Dimension
125 µm
Core Dimension - Fiber Optic Cable
8.3 µm
Details
Item - Data Cable
Patch Cable
Category - Data Cable
OS1
Connector Type - Patch Cord
SC/PC Network - Male
Jacket Color
Yellow
Single Mode/Multi-Mode
Single Mode
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Duplex
Jacket Material
Polyvinyl Chloride
For Use With
Network Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.