Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patch Cable - Sc Single Mode (M) - Sc Single Mode (M) - 2 M - Fiber

  • Mfr # F2F80277-02M

  • Zoro # G0249062


product price: $22.89
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
OS1
Connector Type - Patch Cord
SC/PC Network - Male
Length - Patch Cord
6.56 ft
Jacket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2F80277-02M
Zoro #
G0249062
UPC #
722868585405
Country of Origin
Unknown

Dimensions

Length - Patch Cord
6.56 ft
Core Dimension - Fiber Optic Cable
8.3 µm
Clad Dimension
125 µm

Details

Item - Data Cable
Patch Cable
Category - Data Cable
OS1
Connector Type - Patch Cord
SC/PC Network - Male
Jacket Color
Yellow
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Duplex
Material
Braided Nylon
Single Mode/Multi-Mode
Single Mode
Jacket Material
Polyvinyl Chloride
For Use With
Network Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.