Zoro Homepage

Patch Cable - St Multi-Mode (M) - Sc Multi-Mode (M) - 10 M - Fiber

  • Mfr # A2F20207-10M

  • Zoro # G0211201


product price: $21.85
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
ST/PC Network - Male; SC/PC Network - Male
Length - Patch Cord
32.81 ft
Jacket Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2F20207-10M
Zoro #
G0211201
UPC #
722868484821
Country of Origin
Unknown

Dimensions

Length - Patch Cord
32.81 ft
Clad Dimension
125 µm
Core Dimension - Fiber Optic Cable
62.5 µm

Details

Item - Data Cable
Patch Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
ST/PC Network - Male; SC/PC Network - Male
Jacket Color
Orange
Single Mode/Multi-Mode
Multi-Mode
Simplex/Duplex/Multifiber
Duplex
Cable Type
Fiber Optic
Jacket Material
Polyvinyl Chloride
For Use With
Network Device

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.