Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patch Cable - St-Multimode - Male - St-Multimode - Male - Fiber Optic

  • Mfr # A2F20200-01M

  • Zoro # G0273142


product price: $11.19
/ea

Key Features

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
ST Network - Male
Length - Patch Cord
3.28 ft
Cable Type
Fiber Optic
Core Dimension - Fiber Optic Cable
62.5 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2F20200-01M
Zoro #
G0273142
UPC #
722868216736
Country of Origin
Unknown

Dimensions

Length - Patch Cord
3.28 ft
Core Dimension - Fiber Optic Cable
62.5 µm
Clad Dimension
125 µm

Details

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
ST Network - Male
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-Mode
For Use With
Network Device

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.