
Patch Cable - St-Multimode - Male - St-Multimode - Male - Fiber Optic
Mfr # A2F20200-10M
Zoro # G0260396
product price: $20.79
/eaKey Features
Item - Data Cable
Patch Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
ST/PC Network - Male
Length - Patch Cord
32.81 ft
Simplex/Duplex/Multifiber
Duplex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2F20200-10M
Zoro #
G0260396
UPC #
722868484807
Country of Origin
Unknown
Dimensions
Length - Patch Cord
32.81 ft
Clad Dimension
125 µm
Core Dimension - Fiber Optic Cable
62.5 µm
Details
Item - Data Cable
Patch Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
ST/PC Network - Male
Simplex/Duplex/Multifiber
Duplex
Cable Type
Fiber Optic
Jacket Material
Polyvinyl Chloride
Single Mode/Multi-Mode
Multi-Mode
For Use With
Network Device
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.