Zoro Homepage

Patch Cable/Rj-45 (M)/Rj-45 (M)

  • Mfr # A3L791-05-RED

  • Zoro # G0273057


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Item - Data Cable
Network Cable
Color
Red
Cable Type
Category 5e
Jacket Material
Polyvinyl Chloride (PVC)
Number of Conductor Pairs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L791-05-RED
Zoro #
G0273057
UPC #
722868145586
Country of Origin
Unknown

Details

Item - Data Cable
Network Cable
Color
Red
Cable Type
Category 5e
Jacket Material
Polyvinyl Chloride (PVC)
Number of Conductor Pairs
4
Conductor Material
Bare Copper
Features
Flame Retardant, Stranded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.