Zoro Homepage

Patch Cables, CAT5e, 3 ft., Blue

  • Mfr # A3L791-03-BLU-S

  • Zoro # G4070398


product price: $1.95
/ea
Sold in multiples of 4 for $7.80

Key Features

Length - Patch Cord
3 ft
Connector Type
Two RJ 45 Male
Color
Blue
Weight
0.082 lbs
OEM/Compatible
Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L791-03-BLU-S
Zoro #
G4070398
UPC #
-
Country of Origin
China

Dimensions

Length - Patch Cord
3 ft
Cable Length
3 ft

Details

Item
CAT5 Cables
Connector Type
Two RJ 45 Male
Color
Blue
Weight
0.082 lbs
OEM/Compatible
Compatible
Connects Devices (From/To)
Hardware in 10 Base-T and 100 Base-T Networks
Cable Jacket Color
Blue
For Device Type
MacĀ®; Networks; PC
Cable Type
Cat5e Patch Snagless Molded

Description

Patch Cables,CAT5e,3 ft.,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.