Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PET, APPLE, IPAD PRO 11, REMVBL PRIVACY

  • Mfr # OVA010ZZ

  • Zoro # G015806472


product price: $52.99
/ea

Key Features

Display Screen Type
OLED
Anti-glare
Yes
Features
Easy to Apply, Privacy, Reusable, Bubble-free, Washable, 2-way Privacy, Flawless Clarity, Removable
Orientation
Landscape
Display Size Supported
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OVA010ZZ
Zoro #
G015806472
UPC #
745883808861
Country of Origin
China

Dimensions

Display Size Supported
11"

Details

Display Screen Type
OLED
Anti-glare
Yes
Features
Easy to Apply, Privacy, Reusable, Bubble-free, Washable, 2-way Privacy, Flawless Clarity, Removable
Orientation
Landscape
Item
Privacy Screen Protector
Device Supported
iPad Pro 11
Compatibility
Apple - iPad Pro 11
Includes
True Privacy Screen Protector for iPad Pro 11TruePrivacy PanelCleaning Cloth
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad Pro 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.