PET, APPLE, IPAD PRO 12.9, REMVBL PRIVACY
Mfr # OVA011ZZ
Zoro # G515806484
product price: $58.49
/eaKey Features
Display Screen Type
OLED
Compatibility
Apple - iPad Pro
Device Supported
iPad Pro
Features
Washable, Reusable, Removable, Privacy, Easy to Apply, Bubble-free, 2-way Privacy, Flawless Clarity
Includes
True Privacy Screen Protector for iPad Pro 12.9TruePrivacy PanelCleaning Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OVA011ZZ
Zoro #
G515806484
UPC #
745883808878
Country of Origin
China
Dimensions
Display Size Supported
12.9"
Details
Item
Privacy Screen Protector
Display Screen Type
OLED
Compatibility
Apple - iPad Pro
Device Supported
iPad Pro
Features
Washable, Reusable, Removable, Privacy, Easy to Apply, Bubble-free, 2-way Privacy, Flawless Clarity
Includes
True Privacy Screen Protector for iPad Pro 12.9TruePrivacy PanelCleaning Cloth
Anti-glare
Yes
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad Pro
Orientation
Landscape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.