Zoro Homepage
This item is Discontinued.
No Product Image Available

Plug Adapter, Surge, 8 ft., Gray (Discontinued)

  • Mfr # BLKBP11223008
  • Zoro # G507199778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLKBP11223008
Zoro #
G507199778
UPC #
722868594520
Country of Origin
China

Dimensions

Cord Length
8 ft.

Details

Item
Plug Adapter
Type
Surge
Number of Outlets
12
Color
Gray

Description

Professional Series SurgeMaster Surge Protector with 12 outlets offers toplevel surge protection for your professional workstations and high end AV equipment with telephone line RJ11 and coaxial protection for TV and VCRs Six blockspace outlets accommodate large AC adapter blocks Design allows you to pivot individual outlets for increased convenience and flexibility Sliding safety covers prevent dust and other contaminants from entering device Surge protector offers an 8' cord and 4,320 Joules of protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.