Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Ac Computer Extensn

  • Mfr # F3A102-02

  • Zoro # G610932088


product price: $11.79
/ea

Key Features

Compatible Devices
Computer, Monitor
Connector Type on First End
1 x 3-pin IEC 60320 C13 Female
Color
Black
Cable Length
2 ft
Connector Type on Second End
1 x 3-pin IEC 60320 C14 Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3A102-02
Zoro #
G610932088
UPC #
722868629550
Country of Origin
China

Dimensions

Cable Length
2 ft

Details

Compatible Devices
Computer, Monitor
Connector Type on First End
1 x 3-pin IEC 60320 C13 Female
Color
Black
Item
Power Extension Cord
Connector Type on Second End
1 x 3-pin IEC 60320 C14 Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.