
Power Cable - Nema 5-15 (M) - Iec 320 En 60320 C13 (F) - 3 Ft
Mfr # F3A104-03
Zoro # G0288840
product price:Â $6.65
/ea
Sold in multiples of 2 for $13.30
Key Features
Cord Length
3 ft
Voltage
120V AC
Jacket Color
Black
Standards
UL
End 1 Gender and Plug End
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F3A104-03
Zoro #
G0288840
UPC #
722868143162
Country of Origin
Unknown
Dimensions
Cord Length
3 ft
Details
Item
Power Extension Cord
Voltage
120V AC
Jacket Color
Black
Standards
UL
End 1 Gender and Plug End
Female
End 2 Connection Type
NEMA 5-15P
End 1 Number of Pins
3
End 1 Connection Type
IEC 60320 C13
End 2 Gender and Plug End
Male
For Use With
Most computers, monitors, and printers; Printer, Computer, Monitor
Series
Pro
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.