Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, 6 Outlet(s) 3 ft.

  • Mfr # F9P60903DP

  • Zoro # G009992747


product price: $10.15
/ea

Key Features

Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9P60903DP
Zoro #
G009992747
UPC #
0
Country of Origin
China

Dimensions

Cord Length
3 ft.

Details

Item
Power Strip
Number of Outlets
6

Description

6 Outlet Power Strip 3 ft Cord, Display Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.