Shop BELKIN
See all product information
Create Account
Pro Series USB 1.1 Extension Cable - Type A Male USB - Type A Female USB - 10ft
Mfr # F3U134B10
Zoro # G814872722
product price:Â
$
12.65
/ea
Sold in multiples of 2 for $25.30
Key Features
Cable Length
10 ft
End 1 Connection Type
USB 1.1 Type A - Male
End 2 Connection Type
USB 1.1 Type A - Female
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F3U134B10
- Zoro #
- G814872722
- UPC #
- 722868246382
- Country of Origin
- China
Dimensions
- Cable Length
- 10 ft
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 1.1 Type A - Male
- End 2 Connection Type
- USB 1.1 Type A - Female
- Color
- Black
- Jacket Material
- Polyvinyl Chloride (PVC)
- Features
- Molded
- Cable Type
- USB
- Cable Characteristic
- Extension Cable
- Connector on First End Details
- 1 x USB 1.1 Type A - Male
- Connector on Second End Details
- 1 x USB 1.1 Type A - Female
- Conductor Material
- Copper
- Series
- Pro
- Conductor
- Copper