Zoro Homepage

PTCHCBLCAT6 RJ45 7FT BLUE

  • Mfr # BLKTAA98007BLUS

  • Zoro # G722588661


product price: $13.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLKTAA98007BLUS
Zoro #
G722588661
UPC #
722868749609
Country of Origin
United States

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Clear, Overall Length 10 ft, Performance Category 5e, Shielded Shielded, Jacket Material PVC, Standards EEE 802.3ab, IEEE 802.5, ANSI/EIA/TIA 568, ISO/IEC 11801 and ETL, Transmission Speed 1 GBps, NEC Article and Type Not Applicable, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.