Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pvc A-Musb 1M, Wht

  • Mfr # CAB005BT1MWH

  • Zoro # G0167278


product price: $9.85
/ea

Key Features

Cable Length
3.30 ft
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Micro USB - Male
Color
White
Features
High Resolution Audio (HRA), Active, Hook & Loop Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB005BT1MWH
Zoro #
G0167278
UPC #
745883788309
Country of Origin
Unknown

Dimensions

Cable Length
3.30 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Micro USB - Male
Color
White
Features
High Resolution Audio (HRA), Active, Hook & Loop Strap
Cable Type
Micro-USB/USB-A
Connector Gender on First End
Male
Product Line
BoostCharge
Connector Gender on Second End
Male
Connector on First End Details
1 x USB Type A - Male
Connector on Second End Details
1 x Micro USB - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.