
PVC C-C 2.0 1M, WHT
Mfr # CAB003BT1MWH
Zoro # G915190565
product price: $11.65
/eaKey Features
Compatibility
Google Devices:Pixel 4,Pixel 5,Pixel 6Apple Devices:iPad (10.9") 10th Gen,AirPods Pro 2nd gen,iPad Pro (12.9") 3rd Gen,iPad Pro (12.9") 4th Gen,MacBook Pro,MacBook Air,MacBook Air 15" M2 (2023),iPad mini 6th Gen,iPad Air 4,iPad Pro (11.0"),iPhone 15,iPhone 15 Pro,iPhone 15 Plus,iPhone 15 Pro MaxSamsung Devices:Galaxy S20,Galaxy S20+,Galaxy S20 Ultra,Galaxy S21 5G,Galaxy S21+ 5G,Galaxy S21 Ultra 5G,Galaxy S22 5G,Galaxy S22+ 5G,Galaxy S22 Ultra 5G,Galaxy S23,Galaxy S23 Plus,Galaxy S23 Ultra,Galaxy S24,Galaxy S24+,Galaxy S24 Ultra,Galaxy Z Fold 2 5G,Galaxy Note 10+,Galaxy Note20,Galaxy Note20 Ultra
Cable Type
USB-C
Connector Gender on First End
Male
Device Supported
MacBook Air, Smartphone, iPad Pro, iPad, Notebook, MacBook Pro, iPad Air, iPhone, AirPods Pro, iPad mini, AirPods, Tablet, MacBook
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAB003BT1MWH
Zoro #
G915190565
UPC #
745883788248
Country of Origin
Viet Nam
Details
Item
Data Transfer Cable
Compatibility
Google Devices:Pixel 4,Pixel 5,Pixel 6Apple Devices:iPad (10.9") 10th Gen,AirPods Pro 2nd gen,iPad Pro (12.9") 3rd Gen,iPad Pro (12.9") 4th Gen,MacBook Pro,MacBook Air,MacBook Air 15" M2 (2023),iPad mini 6th Gen,iPad Air 4,iPad Pro (11.0"),iPhone 15,iPhone 15 Pro,iPhone 15 Plus,iPhone 15 Pro MaxSamsung Devices:Galaxy S20,Galaxy S20+,Galaxy S20 Ultra,Galaxy S21 5G,Galaxy S21+ 5G,Galaxy S21 Ultra 5G,Galaxy S22 5G,Galaxy S22+ 5G,Galaxy S22 Ultra 5G,Galaxy S23,Galaxy S23 Plus,Galaxy S23 Ultra,Galaxy S24,Galaxy S24+,Galaxy S24 Ultra,Galaxy Z Fold 2 5G,Galaxy Note 10+,Galaxy Note20,Galaxy Note20 Ultra
Cable Type
USB-C
Connector Gender on First End
Male
Device Supported
MacBook Air, Smartphone, iPad Pro, iPad, Notebook, MacBook Pro, iPad Air, iPhone, AirPods Pro, iPad mini, AirPods, Tablet, MacBook
Connector Gender on Second End
Male
Data Transfer Rate
480-Mbit/s
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
White
Data Transfer Speed
480-Mbit/s
Product Line
BoostCharge
Features
Fast Charging, USB- Power Delivery (USB PD)
Connector on Second End Details
1 x USB 2.0 Type C - Male
Connector on First End Details
1 x USB 2.0 Type C - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.