PVC, CBL, USBA, TO, LTG, 1M, 2PK
Mfr # PK1001BT1MC12PK
Zoro # G514875450
product price: $22.99
/eaKey Features
Cable Length
3.28 ft
Cable Type
Lightning/USB
Connector on First End Details
USB Type A
Connector on Second End Details
Lightning
End 1 Connection Type
USB Type A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK1001BT1MC12PK
Zoro #
G514875450
UPC #
745883797394
Country of Origin
Viet Nam
Dimensions
Cable Length
3.28 ft
Details
Item
Data Transfer Cable
Cable Type
Lightning/USB
Connector on First End Details
USB Type A
Connector on Second End Details
Lightning
End 1 Connection Type
USB Type A
End 2 Connection Type
Lightning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.