Red Mouse Pad
Mfr # F8E081RED
Zoro # G812489755
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Surface Material
Jersey
Height
7.87 in
Width
9.84 in
Material
Neoprene
Features
Smooth, Durable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F8E081RED
Zoro #
G812489755
UPC #
722868101186
Country of Origin
China
Dimensions
Height
7.87 in
Width
9.84 in
Depth
0.12 in
Details
Surface Material
Jersey
Item
Mouse Pad
Material
Neoprene
Features
Smooth, Durable
Color
Red
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.