RockStar 3.5mm Audio Cable with USB-C Connector, 3 ft, Black

  • Mfr # F7U079BT03-BLK

  • Zoro # G415510931


product price: $26.99
/ea

Key Features

Cable Length
3 ft
Connector Type
3.5 mm Male; USB-C Male
Jacket Color
Black
Cable Type
Audio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F7U079BT03-BLK
Zoro #
G415510931
UPC #
745883776030
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Connector Type
3.5 mm Male; USB-C Male
Jacket Color
Black
Cable Type
Audio
Item
Audio Jack Cables

Description

Enjoy your music anywhere with a USB-C to 3.5 mm audio cable that connects your smartphone to your car speakers or home audio system. No need to buy or keep track of an adapter, now you can connect directly with a single cable. Plug in and press play, your soundtrack is ready. Get reliable audio free of static and sound cutting out, this cable has you covered. A built-in digital to analog converter ensures that you always get high-resolution audio. Enjoy your music with all the depth and detail it's meant to have.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.